Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Septa for Open-Top Caps
SDP

Catalog No. 0645071 Shop All DWK Life Sciences Products
Change view
Click to view available options
Material:
PTFE-faced Red Rubber
PTFE-faced Silicone
Closure Size:
15 mm
20 mm
22 mm
33 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Closure Size
06-450-71 PTFE-faced Red Rubber 15 mm
02-927-024 PTFE-faced Red Rubber 20 mm
06-450-69 PTFE-faced Silicone 33 mm
06-450-67 PTFE-faced Silicone 22 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-450-71 Supplier DWK Life Sciences Supplier No. W240594
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Septa for Open-Top Caps are autoclavable septa designed for use with open-top screw caps. Available in a range of sizes and materials including PTFE-faced silicone, natural rubber, and natural red rubber to suit a variety of laboratory sealing needs.

  • Designed for use with open-top screw caps
  • Autoclavable for repeated use
  • Available in multiple sizes to fit a range of cap diameters
  • Available in a variety of materials including PTFE-faced silicone, PTFE-faced natural rubber, and PTFE-faced natural red rubber
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Material PTFE-faced Red Rubber
Sterility Non-sterile
Closure Size 15 mm
Diameter (Metric) 15 mm
Autoclavable Autoclavable
Shape Round
Product Type Septa
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.