Learn More
Description
- Vials conform to the hydrolytic resistance requirements outlined in USP 660 and EP 3.2.1
- Shrink-wrapped modules reduce particulate contamination
- Special design adds strength for freeze-drying applications
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 20 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 5 mL |
| Quantity | 100 Vials/Pk., 10 Pk./Cs. |
| Marking Spot | No |
| Autoclavable | Autoclavable |
| Height (Metric) | 40 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
