Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Snap Plug Caps
SDP

Catalog No. 0334487 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Blue
Green
Natural
Closure Size:
8 mm
12 mm
15 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Closure Size
03-344-87 Natural 12 mm
03-340-112 Green 8 mm
03-344-96 Natural 15 mm
22-294359 Natural 8 mm
03-340-111 Blue 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-344-87 Supplier DWK Life Sciences Supplier No. 242810
Add to Cart
Add to Cart

Manufactured from Polyethylene

  • Closure Style: Snap Cap
  • Liner Material: TFE

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/Silicone
Color Natural
Material LDPE
Closure Size 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.