Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Socorex Acura™ Single-Channel Fixed-Volume Micropipetters from DWK Life Sciences™
SDP

Catalog No. 1370902 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
1 μL
5 μL
10 μL
15 μL
20 μL
40 μL
50 μL
60 μL
70 μL
75 μL
80 μL
90 μL
100 μL
120 μL
150 μL
200 μL
250 μL
300 μL
400 μL
500 μL
600 μL
700 μL
750 μL
800 μL
900 μL
1000 μL
2000 μL
2.5 mL
5 mL
10 mL
Accuracy:
±0.5%
±0.6%
±0.7%
±0.75%
±0.8%
±1.4%
±2%
Model:
815
835F
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Accuracy Model
13-709-02 10 μL ±0.7% 815
13-709-01 5 μL ±1.4% 815
13-709-00 1 μL ±2% 815
13-709-04 20 μL ±0.75% 815
13-709-07 40 μL ±0.7% 815
13-709-08 50 μL ±0.7% 815
13-709-12 80 μL ±0.7% 815
13-709-10 70 μL ±0.7% 815
13-709-11 75 μL ±0.7% 815
13-709-13 90 μL ±0.7% 815
13-709-14 100 μL ±0.7% 815
13-709-15 120 μL ±0.7% 815
13-709-16 150 μL ±0.7% 815
13-709-19 300 μL ±0.7% 815
13-709-18 250 μL ±0.7% 815
13-709-17 200 μL ±0.7% 815
13-709-20 400 μL ±0.7% 815
13-709-21 500 μL ±0.7% 815
13-709-22 600 μL ±0.7% 815
13-709-24 750 μL ±0.7% 815
13-709-25 800 μL ±0.7% 815
13-709-28 2000 μL ±0.8% 835F
13-709-27 1000 μL ±0.6% 815
13-709-26 900 μL ±0.7% 815
13-709-29 2.5 mL ±0.8% 835F
13-709-31 10 mL ±0.5% 835F
13-709-30 5 mL ±0.7% 835F
13-709-23 700 μL ±0.7% 815
13-709-03 15 μL ±0.7% 815
13-709-09 60 μL ±0.7% 815
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
Catalog No. 13-709-02 Supplier Socorex Supplier No. W810004
Only null left
Add to Cart
Add to Cart

Separate pushbuttons for dispensing and tip ejection

Reduce dead volume, avoid accidental de-tipping, and result in an accuracy level far exceeding that of ordinary pipetters.

  • Attractive, comfortable, Swiss-precision design
  • JustTip™adjustable tip ejector allows use of most third-party tips
  • Positive stops differentiate dispense movement from overshoot movement
  • Separate dispensing and tip-ejection buttons can be manipulated easily with just the thumb
  • Maximum accuracy is ensured through calibrated plunger stroke and overshoot movement that flushes the tip empty
  • Positive stops differentiate dispense movement from overshoot movement
  • Autoclavable to 121°C (248°F) without assembly, allowing easier decontamination

Warranty and Services

Three-years, including two years on original calibration

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.7%
Certifications/Compliance ISO8655
Compatible Tips precision micropipette tip, universal fit tip
Autoclavable Autoclavable
For Use With Precision Micropipette Tip, Universal Fit Tip
Model 815
Number of Channels 1
Type Fixed Volume Micropipette
Volume (Metric) 10 μL
For Use With (Equipment) precision micropipette tip, universal fit tip
Secure Tip Attachment JusTip™ adjustable tip ejection
Warranty 3 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.