Learn More
Description
- Solid top white polypropylene screw caps
- Poly-vinyl liner provides moisture barrier and chemical resistance for mild acids, alkalis, solvents, and alcohols
- Suitable for use with glass bottles or sample vials
- Non-autoclavable
- White colored polypropylene construction
Specifications
Specifications
| Color | White |
| Material | Polypropylene |
| Quantity | 144/Cs. |
| Sterility | Non-sterile |
| Thread Size (Metric) | 13-425 |
| Liner Material | Polyvinyl |
| Neck Finish | 39 mm |
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| Product Type | Bottle Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
