Learn More
Description
- Ideal for storage and transport of liquids
- Integral handle supports carrying of the bottle
- Good chemical resistance
- Includes a 38-400 polyvinyl-lined screw cap
- Square HDPE construction for stable stacking and space-efficient storage
Specifications
Specifications
| Capacity (Metric) | 2840 mL |
| Color | Clear |
| Material | HDPE |
| Quantity | 4 Jugs/Cs. |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Threaded |
| Height (Metric) | 295 mm |
| Closure Liner | Polyvinyl |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
