Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Stainless-Steel Bomb Sampler
SDP

Catalog No. 1420959 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-209-59 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-209-59 Supplier DWK Life Sciences Supplier No. 885200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

Double cable assembly

WHEATON™ Stainless-Steel Bomb Sampler is ideal for sub-surface liquid sampling from tanks, ponds, lagoons and wells. Features a 500mL capacity reservoir chamber constructed of corrosion-resistant Type 304 stainless steel with a FKM O-ring sealed weighted plunger.

Collect liquid or light viscous samples from tanks, ponds, lagoons and wells

  • Ideal for sub-surface liquid sampling from tanks, ponds, lagoons and wells
  • 500mL capacity cylindrical reservoir chamber
  • Constructed of corrosion-resistant Type 304 stainless steel
  • Weighted plunger with FKM O-ring seals the reservoir chamber at the bottom
  • Use a cable to lower sampler to desired depth
  • Pull second cable to operate the sampling valve; release to reseal the chamber
  • Cables not included; recommend cable rated to support 50 lb or more, made from stainless or PTFE-coated stainless steel

Order Info

Dimensions, 2.5 in. dia. x 10 in.L (6.3 x 25cm); Weight: 4 lb. (1.8kg)

TRUSTED_SUSTAINABILITY

Specifications

Product Type Bomb Sampler
Material Stainless Steel
Autoclavable Autoclavable
Includes Cylindrical reservoir chamber, weighted plunger that seals the chamber at the bottom, and cable attachment
Capacity (English) 17 oz.
Capacity (Metric) 500 mL
For Use With (Application) Collect liquid or light viscous samples from tanks, ponds, lagoons and wells
Diameter (English) Outer 2.5 in.
Diameter (Metric) Outer 6.3 cm
Length (English) 10 in.
Length (Metric) 25 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.