Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Standard Opening Glass Vials
SDP

Catalog No. 0334466 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Amber
Clear
Quantity:
100 Pk.
1000 Cs.
1000 Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
03-344-66 Amber 1000 Pk.
06-406AA Clear 100 Pk.
06-446F Amber 1000 Cs.
03-344-65 Clear 1000 Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-344-66 Supplier DWK Life Sciences Supplier No. 22369201
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Standard Opening Glass Vials are manufactured from Type I borosilicate glass and available in clear or amber, with or without a writing patch. Suitable for chromatography applications and compatible with WHEATON™ ABC Screw Caps.

  • Manufactured from Type I borosilicate glass for chemical resistance and sample integrity
  • Available in clear and amber glass
  • Available with or without writing patch
  • 1.5mL (0.05 oz.) capacity
  • Dimensions: 12 dia. x 32mm H (0.47 dia. x 1.26 in. H)
  • 11mm (0.43 in.) crimp top
  • Compatible with WHEATON ABC Screw Caps
TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Sterility Non-sterile
Volume (Metric) 1.5 mL
Height (English) 1.25 in.
Volume (English) 0.05 oz.
Closure Type Crimp Cap
Quantity 1000 Pk.
Closure Size 11 mm
Marking Spot Yes
Autoclavable Autoclavable
Height (Metric) 32 mm
Preservative None
Product Type Crimp Top Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.