Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Straight Plug Rubber Stoppers
GSA_VASDP

Catalog No. 0645153 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Black
Gray
Red
Diameter (Metric) Outer:
13 mm
20 mm
28 mm
Diameter (Metric) Top:
13 mm
20 mm
28 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (Metric) Outer Diameter (Metric) Top
06-451-53 Gray 20 mm 20 mm
06-406-11A Red 13 mm 13 mm
06-451-52 Gray 20 mm 20 mm
06-449-13 Gray 28 mm 28 mm
06-451-50 Red 20 mm -
06-451-54 Black 20 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-451-53 Supplier DWK Life Sciences Supplier No. 224100175
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Straight Plug Rubber Stoppers provide maximum sealing for vials with straight-wall glass finishes. Manufactured from the highest quality raw materials in a variety of sizes and rubber formulations, these autoclavable stoppers deliver exceptional dimensional stability.

  • Straight plug stoppers provide maximum sealing for vials with straight-wall glass finishes
  • Manufactured from the highest quality raw materials
  • Available in a variety of styles, sizes, and rubber formulations
  • Components manufactured to yield exceptional dimensional stability
  • Autoclavable

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Top 20 mm
Material FEP-coated Chlorobutyl Isoprene Blend
Sterility Non-sterile
Stopper Number 20
Autoclavable Autoclavable
Diameter (Metric) Bottom 13 mm
Shape Cylindrical
Product Type Straight Plug Stopper
For Use With (Equipment) Vacule Ampules
Color Gray
Diameter (Metric) Outer 20 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.