Wheaton™ Straight Plug Stopper Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Wheaton™ W224100421

 View more versions of this product

Catalog No. 02-913-558

  Check Availability
Add to Cart

    Specifications

    Autoclavable Yes
    Diameter (English) Outside 0.78 in.
    Diameter (Metric) Inside 1.3cm
    Diameter (Metric) Outside 2cm
    Hardness 39 Durometer
    Color Gray
    Material Bromobutyl
    Product Type 20mm Straight Plug Stopper w/ polymer coating

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit