Learn More
DWK Life Sciences Wheaton™ Tapered Tissue Grinder Replacement Mortars
Shop All DWK Life Sciences Products

Description
- Grinders are available with glass or fluoropolymer resin pestles
- Glass pestles are ideal for the homogenization of heart, muscle, lung, skin, and plant tissue
- Fluoropolymer resin pestles are ideal for use with soft tissues such as brain and feature a stainless steel shaft with a 6.3mm ( 1/4 in.) diameter
- Grinding chamber is made of low extractable borosilicate glass
Specifications
Specifications
| Capacity (English) | 0.16 oz. |
| Diameter (English) Outside | 0.51 in. |
| Capacity (Metric) | 5 mL |
| Diameter (Metric) Outside | 13mm |
| For Use With (Equipment) | Tapered tissue grinder |
| For Use With (Application) | Ideal for homogenization of heart, muscle, lung, skin and plant tissue |
| Length (English) Tube | 3.66 in. |
| Length (Metric) Tube | 93mm |
| Material | Borosilicate Glass |
| Capacity | 0.16 oz., 5mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.