Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Tapered Tissue Grinders
SDP

Catalog No. p-3303357 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity:
0.033 oz., 1mL
0.1 oz., 3mL
0.16 oz., 5mL
0.5 oz., 15mL
Diameter (English) Outside:
0.43 in.
0.51 in.
0.7 in.
Length (English):
5.11 in.
8.66 in.
8.7 in.
8.74 in.
Length (English) Tube:
1.92 in.
3.38 in.
3.66 in.
4.48 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Diameter (English) Outside Length (English) Length (English) Tube
02-911-529 0.033 oz., 1mL 0.43 in. 5.11 in. 1.92 in.
02-912-610 0.1 oz., 3mL 0.43 in. 8.66 in. 3.38 in.
02-912-611 0.16 oz., 5mL 0.51 in. 8.66 in. 3.66 in.
02-912-612 0.5 oz., 15mL 0.7 in. 8.7 in. 4.48 in.
02-912-613 0.033 oz., 1mL 0.43 in. 8.74 in. 1.92 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-911-529 Supplier DWK Life Sciences Supplier No. 358103
Only null left
Add to Cart
Add to Cart

Improved design with longer tapered surface on both the mortar and pestle

The conical surface allows initial size reduction followed by passage through the cylindrical section for the final homogenization step. Grinding efficiency is improved, and less time is required as compared to the Tenbroeck and Potter-Elvehjem designs. When the pestle is “bottomed” within the mortar, the clearance is a uniform .004 in. to .006 in. (0.1 to 0.15mm).

  • Homogenizes connective tissue including heart, muscle, skin and lung as well as plant tissue
  • Made from low-extractable borosilicate glass that conforms to ASTM Type I, Class A and USP Type I requirements
  • Interchangeable components take the hassle out of matching parts
  • Autoclavable

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.033 oz.
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.10 to 0.15mm
Autoclavable Autoclavable
Diameter (English) Outside 0.43 in.
Capacity (Metric) 1 mL
Diameter (Metric) Outside 11mm
For Use With (Application) Ideal for homogenization of heart, muscle, lung, skin and plant tissue
Length (English) Tube 1.92 in.
Length (English) 5.11 in.
Length (Metric) 130mm
Length (Metric) Tube 49mm
Material Borosilicate Glass
Capacity 0.033 oz., 1mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.