Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ TPE Sterile Connections Kits For Pharma and Biotech Use: Bulk Tubing
SDP

Catalog No. 03410306 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric) Inner:
6.35 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
03-410-306 6.35 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-410-306 Supplier DWK Life Sciences Supplier No. W374737

missing translation for 'validMainframeMsg'

Specifically formulated for use with media found in pharmaceutical and biotech processing

For use with Wheaton Standard 2.3mm pump head and optional 1.6mm pump head.

  • Bulk tubing length: 50 ft.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Class VI
Autoclavable Autoclavable
Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 6.35 mm
Material TPE
Overall Length (English) 50 ft.
Overall Length (Metric) 4572 cm
Thickness (English) 0.06 in.
Thickness (Metric) 1.6 mm
For Use With Wheaton standard 2.3mm pump head and optional 1.6mm pump head
Sterility Sterile
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.