Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Trypsinizing Flasks with Side Arm
SDP

Catalog No. 1004212C Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
35 mL
75 mL
150 mL
300 mL
700 mL
Graduated:
No
Yes
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduated
10-042-12C 150 mL Yes
10-042-11A 35 mL No
10-042-11D 300 mL No
10-042-12B 75 mL Yes
10-042-11E 700 mL No
10-042-11C 150 mL No
10-042-11B 75 mL No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 10-042-12C Supplier DWK Life Sciences Supplier No. 355804
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Trypsinizing Flasks with Side Arm feature deep-fluted sides to promote mixing. A dam below the sidearm retains untrypsinized tissue when decanting. A deep skirted screw cap on the sidearm prevents contamination of flask contents.

  • Sidearm allows easier decanting of contents while retaining large particles behind the dam
  • Sidearm caps are 20-415 size
  • Caps have white styrene-butadiene rubber liners
  • Flasks made from Wheaton 33 low extractable borosilicate glass conforming to USP Type I and ASTM E-438 Type I, Class A requirements
  • Deep-fluted sides promote thorough mixing of flask contents
  • Deep skirted screw cap on sidearm prevents contamination of flask contents
TRUSTED_SUSTAINABILITY

Specifications

Description Style: Erlenmeyer Trypsinizing
Capacity (Metric) 150 mL
Material Borosilicate Glass
For Use With (Application) Used for forming cell suspensions through trypsin digestion of connective proteins
Includes 20-415 Sidearm cap and top cap have white Styrene Butadiene Rubber liner
Neck Style Screw Neck
Product Type Flask
Thread Size 430
Autoclavable Autoclavable
Graduated Yes
Mouth Style Threaded
Sterility Non-sterile
Bottom Shape Flat
Closure Type Screw
Closure Size 38 mm
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.