Learn More
Description
- Clear vials are converted from Type I borosilicate glass tubing
- Amber vials converted from borosilicate glass tubing that conforms to USP Type I requirements for light transmission
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 22 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Volume (Metric) | 10 mL |
| Graduated | No |
| Includes | Vial |
| Quantity | 100 Vials/Tray |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
