Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ WHEATON™ Unlined Aluminum Center Disc Tear-Out Seals
GREENER_CHOICESDP

Catalog No. 0645177 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Blue
Red
Closure Size:
13 mm
20 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Closure Size
06-451-77 Red 20 mm
06-451-73 Blue 13 mm
06-451-74 Red 13 mm
06-451-76 Blue 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-451-77 Supplier DWK LIFE SCIENCES™ Supplier No. 22418306
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Unlined Aluminum Center Disc Tear-Out Seals expose the top of the rubber stopper to the syringe when the center disc is opened or removed. Available in 13mm and 20mm O.D. with a choice of colors for easy identification.

Exposes the top of the rubber stopper to the syringe when the center disc is opened or removed

  • Center disc tear-out design exposes the top of the rubber stopper for sample retrieval with a syringe
  • Available in 13mm and 20mm O.D.
  • Color selection includes blue and red for easy identification
  • Unlined aluminum construction
  • Pack quantity: 1000
TRUSTED_SUSTAINABILITY

Specifications

Color Red
Diameter (Metric) Outer 20 mm
Material Aluminum
Pre-slit No
Sterility Non-sterile
Septum None
Quantity 1000/Cs.
Closure Size 20 mm
Autoclavable Not Autoclavable
Product Type Center Disc Tear-out Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.