Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ WHEATON™ Unlined Flip Cap Aluminum Seals White
SDP

Catalog No. 13709133 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
13-709-133 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-709-133 Supplier DWK LIFE SCIENCES™ Supplier No. W224205
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Unlined Flip Cap Aluminum Seals White feature a polypropylene flip cap on a silver aluminum seal, designed for 20mm mouth O.D. vials. Suitable for pharmaceutical and laboratory vial sealing applications.

  • Style: Flip cap with polypropylene cap on silver aluminum seal
  • Color: White flip cap
  • Mouth O.D.: 20mm
  • Unlined construction
  • Available in standard pack quantity of 1,000 (W224205)
TRUSTED_SUSTAINABILITY

Specifications

Color White
Diameter (Metric) Outer 13 mm
Material Aluminum
Pre-slit No
Sterility Non-sterile
Septum None
Closure Type Flip Top Cap
Quantity 1000/Cs.
Autoclavable Not Autoclavable
Product Type Flip Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.