Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ V Vial™ with Crimp Top Finish; no Closures
SDP

Catalog No. 02912527 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
0.1 mL
0.3 mL
1 mL
2 mL
3 mL
5 mL
Height (Metric):
32 mm
40 mm
41 mm
46 mm
61 mm
Diameter (Metric) Outer:
12 mm
13 mm
20 mm
Volume (English):
0.027 dr.
0.1 dr.
0.3 dr.
0.5 dr.
0.8 dr.
1.4 dr.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Diameter (Metric) Outer Volume (English)
02-912-527 0.3 mL 32 mm 12 mm 0.1 dr.
22-021829 2 mL 40 mm 20 mm 0.5 dr.
22-021832 5 mL 61 mm 20 mm 1.4 dr.
03-341-15 0.1 mL 32 mm 12 mm 0.027 dr.
03-410-028 1 mL 41 mm 13 mm 0.3 dr.
03-410-036 3 mL 46 mm 20 mm 0.8 dr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-912-527 Supplier DWK Life Sciences Supplier No. W986212NG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ V Vial™ with Crimp Top Finish; no Closures are ideal for small-scale reactions, centrifugation, storage, packaging and shipping of vital samples. Made from low extractable borosilicate glass with conical interior bottoms for maximum sample retrieval.

Ideal for small scale reactions, centrifugation, storage, packaging and shipping of vital samples.

  • Not graduated
  • Clear vials manufactured from Wheaton-33™ low extractable borosilicate glass
  • Conical interior bottoms designed to provide total downward drainage for maximum sample retrieval
  • Crimp top finish, closures purchased separately
  • Suitable for small-scale reactions, centrifugation, storage, packaging and shipping of vital samples

Order Info

Closures are sold separately.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 0.196 in.
Diameter (Metric) Inner 5 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Low Extractable)
Pre-slit No
Sterility Non-sterile
Volume (Metric) 0.3 mL
For Use With (Application) Used for small scale reactions, centrifugation, storage, packaging and shipping of vital samples
Graduated No
Style Conical V
Volume (English) 0.1 dr.
Closure Type Crimp Cap
Quantity 12/Pk.
Marking Spot No
Autoclavable Autoclavable
Certifications/Compliance ASTM E438, USP Type I, Type I, Class A
Height (Metric) 32 mm
Product Type V Vial with Crimp Top
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.