Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ V Vial™ with Open-Top Screw Cap: Clear
SDP

Catalog No. 22021818 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
0.3 mL
1 mL
2 mL
3 mL
5 mL
10 mL
Height (Metric):
35 mm
44 mm
50 mm
65 mm
72 mm
Diameter (Metric) Outer:
13 mm
20 mm
24 mm
Graduated:
No
Yes
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Diameter (Metric) Outer Graduated
22-021818 0.3 mL 35 mm 13 mm Yes
22-021821 2 mL 44 mm 20 mm Yes
22-021822 5 mL 65 mm 20 mm Yes
02-912-532 3 mL 50 mm 20 mm No
02-912-533 3 mL 50 mm 20 mm Yes
03-410-022 0.3 mL 35 mm 13 mm No
03-410-024 1 mL 44 mm 13 mm No
03-410-025 1 mL 44 mm 20 mm Yes
03-410-031 2 mL 44 mm 20 mm No
03-410-037 5 mL 65 mm 20 mm No
03-410-040 10 mL 72 mm 24 mm No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 22-021818 Supplier DWK Life Sciences Supplier No. W986293NG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Silicone-lined, black phenolic screw caps faced with PTFE.

Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe

Manufactured from Wheaton-33™ low extractable borosilicate glass.

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/Silicone
Color Clear
Diameter (Metric) Outer 13 mm
Material Borosilicate Glass (Low Extractable)
Volume (Metric) 0.3 mL
For Use With (Application) Ideal for small scale reactions, centrifugation, storage, packaging and shipping
Graduated Yes
Style Conical V
Thread Style Screw
Volume (English) 0.1 dr.
Closure Material Phenolic
Closure Type Screw Cap (Open-top)
Certifications/Compliance ASTM E438, USP Type I, Type I, Class A
Height (Metric) 35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.