Learn More
DWK Life Sciences Wheaton™ V Vial™ with Open-Top Screw Cap: Clear
Shop All DWK Life Sciences Products

Description
Includes
Silicone-lined, black phenolic screw caps faced with PTFE.
Manufactured from Wheaton-33™ low extractable borosilicate glass.
Specifications
Specifications
| Material (Liner) | PTFE/Silicone |
| Color | Clear |
| Diameter (Metric) Outer | 20 mm |
| Material | Borosilicate Glass (Low Extractable) |
| Volume (Metric) | 2 mL |
| For Use With (Application) | Ideal for small scale reactions, centrifugation, storage, packaging and shipping |
| Graduated | Yes |
| Style | Conical V |
| Thread Style | Screw |
| Volume (English) | 0.5 dr. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.