Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ V Vial™ with Solid-Top Screw Cap, Amber
SDP

Catalog No. 03410032 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
03-410-032 2 mL
02-927-012 1 mL
02-927-015 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-410-032 Supplier DWK Life Sciences Supplier No. W986336NG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

14B rubber-lined black phenolic screw caps faced with PTFE

WHEATON™ V Vial™ with Solid-Top Screw Cap, Amber features a conical interior bottom designed for total downward drainage and maximum retrieval of contents by syringe. Made from Type I borosilicate glass for protection of light-sensitive materials.

  • Conical interior bottom provides total downward drainage and maximum retrieval of contents by syringe
  • Amber Type I borosilicate glass protects light-sensitive materials
  • Solid-top screw cap with 20-400 thread for secure closure
  • V Vial design minimises sample loss and supports efficient recovery
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/14B Rubber
Color Amber
Diameter (Metric) Outer 20 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 2 mL
For Use With (Application) Ideal for small scale reactions, centrifugation, storage, packaging and shipping
Graduated Yes
Style Conical V
Thread Style Screw
Volume (English) 0.5 dr.
Closure Material Phenolic
Closure Type Screw Cap
Quantity 12/Pk.
Closure Size 20-400
Marking Spot No
Autoclavable Not Autoclavable
Certifications/Compliance USP Type I
Height (Metric) 44 mm
Product Type Sample Vial with Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.