Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ V Vial™ with Solid-Top Screw Cap, Clear
SDP

Catalog No. 06444A Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
0.3 mL
1 mL
2 mL
2.0 mL
3 mL
5 mL
5.0 mL
10 mL
Height (Metric):
35 mm
44 mm
50 mm
61 mm
65 mm
72 mm
Graduated:
No
Yes
Closure Size:
13-425
15-415
20-400
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Graduated Closure Size
06-444A 0.3 mL 35 mm No 13-425
06-444B 1 mL 44 mm No 13-425
06-444C 2 mL 61 mm No 15-415
22-021814 5 mL 65 mm Yes 20-400
02-912-528 2 mL 44 mm No 20-400
02-912-529 3 mL 50 mm No 20-400
02-927-005 10 mL 72 mm No 20-400
12-141-622 1 mL 44 mm Yes 13-425
22-021816 3 mL 50 mm Yes 20-400
22-281410 5.0 mL 65 mm No 20-400
03-410-020 0.3 mL 35 mm Yes 13-425
03-410-029 2.0 mL 61 mm Yes 15-415
03-410-030 2.0 mL 44 mm Yes 20-400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 06-444A Supplier DWK Life Sciences Supplier No. W986253NG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

14B rubber-lined black phenolic screw caps faced with PTFE

WHEATON™ V Vial™ with Solid-Top Screw Cap, Clear offers conical interior bottoms designed for total downward drainage and maximum retrieval of contents by syringe. Made from WHEATON™-33™ low extractable borosilicate glass.

  • Conical interior bottoms designed for total downward drainage and maximum retrieval of contents by syringe
  • Manufactured from Wheaton-33™ low extractable borosilicate glass for low extractables
  • Available in a range of capacities with screw-top closure options
  • Solid-top screw cap included
  • Clear glass for easy visual inspection of contents
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/14B Rubber
Color Clear
Diameter (Metric) Outer 13 mm
Material Borosilicate Glass (Low Extractable)
Pre-slit No
Sterility Non-sterile
Volume (Metric) 0.3 mL
For Use With (Application) Ideal for small scale reactions, centrifugation, storage, packaging and shipping
Graduated No
Style Conical V
Thread Style Screw
Volume (English) 0.1 dr.
Closure Material Phenolic
Closure Type Screw Cap
Quantity 12/Cs.
Closure Size 13-425
Marking Spot No
Autoclavable Not Autoclavable
Certifications/Compliance ASTM E438, USP Type I, Type I, Class A
Height (Metric) 35 mm
Product Type Sample Vial with Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.