Learn More
Description
- Made from borosilicate glass for chemical resistance and durability
- Feature extra-heavy walls for added strength during freeze drying
- Designed for lyophilization (freeze drying) applications
- Available without caps for flexible sealing options
Order Info
Stoppers and caps sold separately
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 17 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 4 mL |
| For Use With (Application) | For lyophilization and freeze drying applications |
| Volume (English) | 1.08 dr. |
| Closure Type | Not Included |
| Quantity | 200/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
