Learn More
DWK Life Sciences WHEATON™ Vial File™ Storage System with Plastic Dropping Bottles
Shop All DWK Life Sciences Products

Description
- Includes 40 x 3mL LDPE (Low-Density Polyethylene) dropping bottles
- Each bottle assembled with dropper tip and cap attached
- Average drop size: 44 drops
- Bottle height: 49mm (1.93 in.)
- Bottle diameter: 14mm (0.55 in.)
- Capacity: 3mL (0.1 oz.)
- Thread finish: 8-425
- Vial File storage system keeps bottles organised and accessible on the benchtop
Specifications
Specifications
| Capacity (Metric) | 3 mL |
| Color | Natural |
| Material | LDPE |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Narrow |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 0.1 oz. |
| Shape | Round |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.