Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Viton™ Tubing Assemblies
Shop All DWK Life Sciences Products

Click to view available options
Diameter (Metric) Inner:
2 mm
3 mm
8 mm
Description
For Unispense peristaltic pumps
- Material retains its good mechanical and chemical resistance properties at extremely high temperatures better than any other known elastomer
- Tubing assembly consists of 5 ft. (1.5 m) section of silicone or FKM tubing with a wall thickness of 2.3 mm and borosilicate glass sinker on one end and a polypropylene delivery nozzle on the other end
Specifications
Specifications
| Diameter (English) Inner | 7/100 in. |
| Diameter (Metric) Inner | 2 mm |
| Material | Viton |
| Overall Length (English) | 4.92 ft. |
| Overall Length (Metric) | 150 cm |
| Thickness (English) | 0.09 in. |
| Thickness (Metric) | 2.3 mm |
| For Use With | Wheaton Omnispense™ , Omnispense™ plus and Unispense™ dispensers |
| For Use With (Application) | Wheaton Omnispense™ , Omnispense™ plus and Unispense™ dispensers |
| Includes | Borosilicate Glass sinker on one end and Polypropylene delivery nozzle on the other end |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction