Learn More
DWK Life Sciences WHEATON™ White Polypropylene Screw Caps for Glass Bottles and Vials
Shop All DWK Life Sciences Products

Description
- White polypropylene construction with clear surface for writing or labelling
- Available in open top or closed top configurations
- Multiple liner options to suit different application requirements
- Caps with PTFE/silicone liner: provides heat resistance, glass-filled construction, suited for EPA samples
- Caps with foamed polyethylene liner: chemical resistant, delivers a tight seal
- Caps with poly-vinyl liner: moisture barrier, suited for mild acids, alkalis, solvents, alcohols, oils and aqueous products
- Caps with PTFE faced foamed polyethylene liner: chemical resistant, provides compressibility and sealing properties, suited for high purity chemicals, strong acids and solvents
Specifications
Specifications
| Color | White |
| Material | Polypropylene |
| No. per Case | 144/Cs. |
| Sterility | Non-sterile |
| Liner Material | Polyvinyl |
| Neck Finish | 18-400 |
| For Use With (Equipment) | Glass bottle or vial |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO 9001 |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.