Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Wide Mouth Round Bottle, HDPE, PP/PE Lined Cap
SDP

Catalog No. 03084153 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
30 mL
125 mL
Quantity:
48/Cs.
500/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
03-084-153 30 mL 48/Cs.
03-084-154 125 mL 500/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-084-153 Supplier DWK Life Sciences Supplier No. W218821
Add to Cart
Add to Cart

Wide mouth HDPE bottles with or without attached caps are available in a range of sizes, from 30mL to 3840mL.

  • High Density Polyethylene (HDPE) in a natural color
  • Provides good chemical resistance
  • Without caps or supplied with pre-attached white polypropylene screw caps with PE liners
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 30 mL
Color Natural
Material HDPE
Quantity 48/Cs.
Closure Color White
Closure Included Yes
Mouth Wide
Shape Round
Closure Liner Polyethylene
Closure Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.