Learn More
DWK Life Sciences WHEATON™ Wide Mouth Round Bottle, HDPE, PP/PE Lined Cap
Shop All DWK Life Sciences Products

Description
- High Density Polyethylene (HDPE) in a natural color
- Provides good chemical resistance
- Wide mouth design ideal for solids and easy filling
- Available with or without pre-attached white polypropylene screw caps with PE liners
- Available in a range of sizes from 30mL to 3840mL
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Color | Natural |
| Material | HDPE |
| Quantity | 500/Cs. |
| Sterility | Non-sterile |
| Closure Color | White |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide |
| Closure Liner | Polyethylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.