Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Dehumidifier, 70 pt. Saturation Capacity, 115 V, 1 ea

Catalog No. 5000509158
Encompass

This commercial-grade dehumidifier is designed to effectively manage moisture levels in professional environments, offering a saturation capacity of 70 pt. per day. It features a robust design optimized for reliable performance in various indoor conditions.

  • Saturation capacity of 70 pt.
  • Equipped with an 8.2 ft. power cord
  • Operates at 115.00 V and 60 Hz
  • Airflow rating of 221.00 cubic feet per minute
  • Uses R410A refrigerant
  • Suitable for operating temperatures between 41°F and 89.6°F
  • ETL certified
  • Power consumption of 635.000 W

Catalog No. 50-005-09158 Supplier MSC Supplier No. 98552672
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This commercial-grade dehumidifier is designed to effectively manage moisture levels in professional environments, offering a saturation capacity of 70 pt. per day. It features a robust design optimized for reliable performance in various indoor conditions.

  • Saturation capacity of 70 pt.
  • Equipped with an 8.2 ft. power cord
  • Operates at 115.00 V and 60 Hz
  • Airflow rating of 221.00 cubic feet per minute
  • Uses R410A refrigerant
  • Suitable for operating temperatures between 41°F and 89.6°F
  • ETL certified
  • Power consumption of 635.000 W

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.