Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SEYMOUR-MIDWEST Wheelbarrow, 6 Cu Ft Capacity, 8 in Pneumatic Wheel, Wood Handle

Catalog No. 502835536
Encompass

This wheelbarrow is designed for material transport with a 6 cubic foot capacity. It features an 8 inch pneumatic wheel for easy maneuverability and wood handles for a comfortable grip, making it suitable for various outdoor and construction tasks.

  • 6.0 ft³ volume capacity
  • Pneumatic wheel type
  • Wood handle material
  • 8 in wheel diameter
  • Blue color
  • Overall length of 59.75 in
  • Overall width of 25.0 in
  • Overall height of 13.25 in

Catalog No. 50-283-5536 Supplier MSC Supplier No. 52056272
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This wheelbarrow is designed for material transport with a 6 cubic foot capacity. It features an 8 inch pneumatic wheel for easy maneuverability and wood handles for a comfortable grip, making it suitable for various outdoor and construction tasks.

  • 6.0 ft³ volume capacity
  • Pneumatic wheel type
  • Wood handle material
  • 8 in wheel diameter
  • Blue color
  • Overall length of 59.75 in
  • Overall width of 25.0 in
  • Overall height of 13.25 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.