Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Whirl-Pak™ Carrying Racks Compartment
GREENER_CHOICESDP

Catalog No. p-32439 Shop All Whirl-Pak Products
Change view
Click to view available options
Array:
12 Compartments (3 x 4)
21 Compartments
Dimensions (L x W x H):
1.8 x 16.5 x 7.6 cm
25.4 x 25.4 x 9 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Array Dimensions (L x W x H)
01-812-5E 12 Compartments (3 x 4) 25.4 x 25.4 x 9 cm
01-812-80 21 Compartments 1.8 x 16.5 x 7.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-812-5E Supplier Whirl-Pak™ Supplier No. B00751
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For transporting and using sample-filled bags in laboratories.

For transporting and using sample-filled bags in laboratories.

  • Autoclavable
  • 10 and 12 gauge steel
  • Electrostatically applied powder coat finish
  • Max. dry temperature 300°F and wet 500°F
  • Easy sample transport and storage

Specifications

Autoclavable Autoclavable
Color Blue
Holds Bags
Material Coated Wire
Positions 12
Shape Rectangular
Stackable No
Sterility Non-sterile
Model B00751
Quantity 1 Ea.
Dimensions (L x W x H) 25.4 x 25.4 x 9 cm
Length (Metric) 25.4 cm
Length (English) 10 in.
Width (English) 10 in.
Height (English) 3.5 in.
Product Type Sample Bag Carrying Rack
Shelves None
Height (Metric) 9 cm
Array 12 Compartments (3 x 4)
Width (Metric) 25.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.