Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Whirl-Pak™ Dry PolyProbe™ Sampling Bag, Sponge with Stick
GREENER_CHOICESDP

Catalog No. 17000269 Shop All Whirl-Pak Products
Change view
Click to view available options
Capacity (Metric):
710 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
17-000-269 710 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-000-269 Supplier Whirl-Pak™ Supplier No. B01613
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Dry PolyProbe is designed for surface sampling and effective in hard-to-reach areas.

  • Designed for surface sampling and effective in hard-to-reach areas.
  • Probe consists of a polypropylene holder with detachable handle that is adhered to a durable, polyurethane sponge.
  • Probe is packaged in a sealed, 24-oz. write-on bag.
  • Box contains five foil pouches with 20 probes each for a total of 100 probes.
  • 20.3 cm (8 in.) long probe.
  • Durable sponge resists tearing and fraying.
  • Sponge material polyethylene.
  • Sterile.

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance EPA, FDA, USDA, HACCP
Closure Type Wire
Color Clear with White Block
Disposable Single-use
For Use With (Application) Environmental Monitoring, Surface Sampling
For Use With (Equipment) Any Surface
Includes Polypropylene Probe, Polyethylene Sponge, Virgin Polyethylene Flexible Bag
Material Polyethylene
Sterility Sterile
Fill Volume 24 oz.
Latex Free Yes
No. per Pack 100/Pk.
Outer Packaging Cardboard
Protective Inner Packaging Foil Pouch
Sterilization Method Ethylene Oxide Gas
Temperature Range (English) -320°F to +180°F
Temperature Range (Metric) -196°C to +82°C
Thickness (English) 3 mil
Dimensions (L x W) 6 x 9 in.
Length (English) 6 in.
Width (English) 9 in.
Height (English) 9 in.
Height (Metric) 23 cm
Weight (English) 67 oz.
Product Type Sampling Sponge
Capacity (English) 24 oz.
Capacity (Metric) 710 mL
Length (Metric) 15.24 cm
Width (Metric) 23 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.