Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nasco Whirl-Pak™ Speci-Sponge™ Environmental Surface Sampling Bags
SDP

Catalog No. 1420925 Shop All Whirl-Pak Products
Change view
Click to view available options
Capacity (English):
18 oz.
Includes:
Dry Sponge and Glove
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Includes
14-209-25 18 oz. Dry Sponge and Glove
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-209-25 Supplier Nasco Supplier No. B01392

missing translation for 'validMainframeMsg'

Convenient sterile absorbent sponge sampler in a sterile Whirl-Pak bag.

Convenient sterile absorbent sponge sampler in a sterile Whirl-Pak bag

  • Designed for testing work surfaces and equipment for Salmonella, Listeria, and other foodborne pathogens
  • Dry Speci-Sponge measures 1.5 x 3 x 0.63 in. (3.8 x 7.6 x 1.6 cm); not pretreated with bactericide
  • Simply add diluent, wipe test surface, and return sponge to its 18 oz. (532mL) bag
  • Self-contained sample can then be shipped for analysis
  • Sponge will wipe a large area; bag's puncture-proof tabs reduce damage to sample
  • White write-on area allows easy labeling and identification

Order Info

Available with or without sterile glove.

Specifications

Description With Dry Sponge and Glove
Autoclavable Not Autoclavable
Closure Type Tape and Wire
Color Clear with White Block
Disposable Single-use
For Use With (Application) For environmental surfaces
Includes Dry Sponge and Glove
Material Polyethylene
Sterility Sterile
Fill Volume 18 oz.
No. per Pack 100/Pk.
Outer Packaging Cardboard
Protective Inner Packaging Plastic
Sterilization Method Ethylene Oxide Gas
Temperature Range (English) -320°F to +180°F
Temperature Range (Metric) -196°C to +82°C
Thickness (English) 1.50 mil
Dimensions (L x W) 23 x 11.5 cm (9 x 4 in.)
Length (English) 9 in.
Width (English) 4 in.
Product Type Sample Bag with Sampling Sponge
Capacity (English) 18 oz.
Capacity (Metric) 532 mL
Length (Metric) 23 cm
Width (Metric) 11.5 cm
Thickness (Metric) 0.038 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.