Learn More
Sol-Millennium Medical White Bouffant Cap
Description
- Disposable bouffant cap with elastic band.
- Available in 3 sizes: 21, 24, and 27 in.
- SPP material
- Elastic bands
- Available in blue or white color
Specifications
Specifications
| Product Type | Protective Cap |
| Size | 21 in. |
| Material | Polypropylene |
| Color | White |
| Disposable | Limited-use |
| Latex Free | Yes |
| Quantity | 1000/Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.