Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec White Fume Ventilation Adapter
SDP

Catalog No. 22445900 Shop All Mopec Products
Change view
Click to view available options
Width (English):
12.2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22-445-900 12.2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-445-900 Supplier Mopec Supplier No. BF720
Add to Cart
Add to Cart

Casework Line features durable, modular stainless-steel cabinetry engineered to meet the distinct needs with long term performance

  • Made to go on top of the BF724 through BF760 fume extraction modules
  • Connectable to building ventilation system
  • Includes (1) BF720 ventilation adapter
  • Materials used powder coated steel
  • Fits BF724, BF736, BF748, BF760, fume extraction modules
  • BF724, BF736, BF748, BF760, fume extraction modules
  • PM0603 vent duct (sold separately by the foot)
  • PB0378 clamp for vent duct (sold separately, individually)

Specifications

Product Type Anatomy Lab Table
Height (English) 7 in.
Length (English) 12.2 in.
Width (English) 12.2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.