Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SAMIX™ White Jar with Red Lid
SDP

Catalog No. 17000467 Shop All Medisca Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
50 mL
100 mL
200 mL
Dimensions (L x W x H):
12 x 2.5 x 21 in.
10 x 9 x 2 in.
12 x 1 x 15 in.
12 x 2 x 15 in.
12 x 3 x 20 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (L x W x H)
17-000-467 15 mL 10 x 9 x 2 in.
17-000-468 30 mL 12 x 2 x 15 in.
17-000-469 50 mL 12 x 1 x 15 in.
17-000-470 100 mL 12 x 3 x 20 in.
17-000-471 200 mL 12 x 2.5 x 21 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-000-467 Supplier SAMIX™ Supplier No. 661201
Add to Cart
Add to Cart

These jars provide an evaporation and contamination-free mixing vessel to enable the manufacturing process in an oxygen-reduced space. After mixing, jars can be used to dispense into specific dispensing containers or directly to the patient.

These jars provide an evaporation and contamination-free mixing vessel to enable a manufacturing process in an oxygen-reduced space. After mixing the jars can be used to dispense into specific dispensing containers or directly to the patient.

  • Type: Stirrer Part

Specifications

Capacity (Metric) 15 mL
Quantity 10/Pk.
Type Stirrer Part
Weight (Metric) 171 g
Dimensions (L x W x H) 10 x 9 x 2 in.
Weight (English) 0.38 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.