Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SAMIX™ White Jar with Spindle and White Lid
SDP

Catalog No. 17000477 Shop All Medisca Products
Change view
Click to view available options
Capacity (Metric):
300 mL
500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
17-000-477 300 mL
17-000-479 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-000-477 Supplier SAMIX™ Supplier No. 662801
Add to Cart
Add to Cart

The spindle is an extracting tool that is used in combination with some jars to make dispensing easy. Also comes installed in some White Jar with Lid combinations.

The spindle is an extracting tool that is used in combination with some jars to make dispensing easy. The spindle also comes installed in some White Jar/Lid combinations.

  • Color: White

Specifications

Capacity (Metric) 300 mL
Color White
Quantity 5/Pk.
Type Stirrer Part
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.