Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SAMIX™ White Jar with White Lid
SDP

Catalog No. p-7236570 Shop All Medisca Products
Click to view available options
Capacity (Metric):
15 mL
30 mL
50 mL
100 mL
200 mL

These jars provide an evaporation and contamination-free mixing vessel to enable the manufacturing process in an oxygen-reduced space. After mixing, jars can be used to dispense into specific dispensing containers or directly to the patient.

These jars provide an evaporation and contamination-free mixing vessel to enable a manufacturing process in an oxygen-reduced space. After mixing the jars can be used to dispense into specific dispensing containers or directly to the patient.

  • Type: Stirrer Part

Specifications

Capacity (Metric) 15 mL
Color White
Quantity 10/Pk.
Type Stirrer Part
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.