Learn More
Qorpak™ White Metal Plastisol Lined Caps
Description
- Sturdy and unbreakable
- Impact resistant
- Made of steel coated with anti-corrosive tinplate
- Permit hot fill operations to produce vacuum seal
- Provide resistance to mild acids as in food products
Specifications
Specifications
| Color | White |
| Material | Metal |
| No. per Case | 144 Cs. (12/Pk.) |
| No. per Pack | 144 |
| Packaging | Bagged |
| Sterility | Non-sterile |
| Liner Material | Plastisol |
| Neck Finish | 70-400 |
| For Use With (Equipment) | Wide mouth bottle |
| Autoclavable | Not Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.