Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ White Permanent Nylon Cloth Labels

Catalog No. p-7160223 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
100 ft. x 0.5 in.
100 ft. x 0.75 in.
100 ft. x 1 in.
100 ft. x 1.5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-129-302 100 ft. x 0.5 in.
19-129-303 100 ft. x 0.75 in.
19-129-304 100 ft. x 1 in.
19-129-305 100 ft. x 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-129-302 Supplier Brady™ Supplier No. THT500499
Only null left
Add to Cart
Add to Cart

Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces

  • Material roll for Brady Material Dispenser with Liner Remover
  • Ideal for use in wire and cable identification, or temporary vial labeling
  • Recommended for indoor use

Specifications

Product Type Printer
Color White
Display Type None
For Use With (Equipment) Brady Labels, BradyPrinter i7100 Industrial Label Printer
Material Nylon
Print Technology Thermal Transfer
Length (English) 100 ft.
Width (English) 0.5 in.
Length (Metric) 30.48 m
Width (Metric) 12.70 mm
Dimensions (L x W) 100 ft. x 0.5 in.
Adhesive Type Acrylic
Quantity 1 Ea.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.