Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

WASP White Porcelain
SCI_ED

Catalog No. S4131949
Change view
Click to view available options
Length (Metric):
177.8 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S4131949 177.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Small Parts - Not recommended for children under 3 years old.
Catalog No. S4131949 Supplier WASP Supplier No. WU0130
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Small Parts - Not recommended for children under 3 years old.

This White Porcelain mixture is used for the LDM WASP Extruder and LDM WASP Extruder XL.

  • Porcelain mixture for the LDM WASP Extruder and LDM WASP Extruder XL.

Specifications

Length (Metric) 177.8 mm
Width (Metric) 228.6 mm
Length (English) 7 in.
Width (English) 9 in.
Depth (Metric) 177.8 mm
Depth (English) 7 in.
Weight (English) 25 lb.
For Use With (Application) LDM WASP Extruder, LDM WASP Extruder XL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.