Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ White PTFE Cap Liner

Catalog No. 111011950 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Inner:
9 mm
13 mm
15 mm
18 mm
21 mm
For Use With (Equipment):
15 mL Vial
2 mL Vial
22 mL Vial
4 mL Vial
7 mL Vial
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner For Use With (Equipment)
11-101-1950 15 mm 7 mL Vial
11-101-1951 18 mm 15 mL Vial
11-101-2037 9 mm 2 mL Vial
11-101-2039 13 mm 4 mL Vial
11-101-2065 21 mm 22 mL Vial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-101-1950 Supplier MilliporeSigma™ Supelco™ Supplier No. 27157
Add to Cart
Add to Cart

Cap liners that can be used with Erlenmeyer flasks

  • May be used for Erlenmeyer flasks for chemical oxygen demand (COD) determination.
  • Oversized for better sealing ability
TRUSTED_SUSTAINABILITY

Specifications

Description Oversized for better sealing ability
Diameter (Metric) Inner 15 mm
Color White
Material PTFE
No. per Pack 100
Temperature Range (English) Temp. limit 225°C
Thickness (English) 0.010 in.
For Use With (Equipment) 7 mL Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.