Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ White PTFE/Silicone Septa

Catalog No. 111011618 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Color:
White
White, Transparent Blue
Diameter (Metric) Inner:
11 mm
16 mm
20 mm
Thickness (English):
0.005 in.
0.067 in.
0.075 in.
0.125 in.
For Use With (Equipment):
20 mm Crimp Seal, 22 mm Cap
4 mL Vial
Screw Top Vial, 4 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (Metric) Inner Thickness (English) For Use With (Equipment)
11-101-1618 White 11 mm 0.075 in. 4 mL Vial
11-100-8538 White 20 mm 0.005 in. 20 mm Crimp Seal, 22 mm Cap
11-100-8539 White, Transparent Blue 16 mm 0.067 in. -
11-100-9134 White 11 mm 0.075 in. Screw Top Vial, 4 mL
11-101-0762 White 20 mm 0.125 in. 20 mm Crimp Seal, 22 mm Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-101-1618 Supplier MilliporeSigma™ Supelco™ Supplier No. 27356
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vial septa are available in a variety of materials

  • Septa are selected based on the chemical properties of the sample and the temperature to which the vial will be subjected during the analysis.
  • PTFE/Silicone is for use with most organic solvents.
  • PTFE/Silicone is not for use with chlorosilanes.
  • It has good resealability and can withstand a temperature of 250°C.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 11 mm
Color White
Material PTFE/Silicone
Temperature Range (Metric) Temperature limit 250°C
Thickness (English) 0.075 in.
For Use With (Equipment) 4 mL Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.