Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC White-Rodgers Definite Purpose Contactor, 2 Pole, 24VAC, 30A, 1 ea

Catalog No. 5000505267
Encompass

This is a Definite Purpose Magnetic Contactor designed for HVACR applications. It features a 24V AC coil and 2 poles, suitable for controlling electrical loads.

  • Inductive full load current: 30 A
  • Resistive full load current: 40 A
  • Two poles for reliable switching
  • Coil voltage: 24V AC
  • Maximum voltage rating: 600V AC
  • Frequency: 50/60 Hz
  • UL listed and ARI standards compliant
  • Operates in ambient temperatures from -40°F to 150°F
  • Universal mounting style
  • Quick-disconnect terminals and screw and quad 1/4\\' Q.C. termination

Catalog No. 50-005-05267 Supplier MSC Supplier No. 07428014
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This is a Definite Purpose Magnetic Contactor designed for HVACR applications. It features a 24V AC coil and 2 poles, suitable for controlling electrical loads.

  • Inductive full load current: 30 A
  • Resistive full load current: 40 A
  • Two poles for reliable switching
  • Coil voltage: 24V AC
  • Maximum voltage rating: 600V AC
  • Frequency: 50/60 Hz
  • UL listed and ARI standards compliant
  • Operates in ambient temperatures from -40°F to 150°F
  • Universal mounting style
  • Quick-disconnect terminals and screw and quad 1/4\\' Q.C. termination

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.