Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Leica Biosystems Leica Biosystems Snowcoat white microscope slides, 1 x 3 in (0.04 in), case of 1,440

Catalog No. NC3237840
Encompass

White Snowcoat microscope slides feature a Snowcoat marking area optimized for marking with xylene-resistant pens or pencils, providing reliable labeling and a standard 1 x 3 in format for high-volume histology and pathology workflows.

  • Dimensions: 1 x 3 x 0.04 in (length x width x thickness).
  • Pack quantity: 1,440 slides per case.
  • Marking area: colored Snowcoat marking area optimized for xylene-resistant pens and pencils.
  • Color: white.
  • Type/cut: standard.
  • Coating: Snowcoat marking surface.
  • Country of origin: Germany.

Catalog No. NC3237840 Supplier Leica Biosystems Supplier No. 3800299
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

White Snowcoat microscope slides feature a Snowcoat marking area optimized for marking with xylene-resistant pens or pencils, providing reliable labeling and a standard 1 x 3 in format for high-volume histology and pathology workflows.

  • Dimensions: 1 x 3 x 0.04 in (length x width x thickness).
  • Pack quantity: 1,440 slides per case.
  • Marking area: colored Snowcoat marking area optimized for xylene-resistant pens and pencils.
  • Color: white.
  • Type/cut: standard.
  • Coating: Snowcoat marking surface.
  • Country of origin: Germany.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.