Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab White Steel Cabinet Mount Single Glove Box Dispenser

Catalog No. 22505201
Change view
Click to view available options
No. of Compartments:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Compartments
22-505-201 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-505-201 Supplier Marketlab Supplier No. GB144
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed for cabinet-mounted glove box storage and dispensing to maximize space and improve accessibility.

  • Holds one box of gloves
  • Flexible spring on back pushes box forward to cabinet opening
  • Front screw holes for mounting inside a cabinet
  • Made of white powder-coated steel
  • Dispenses most brand name standard glove boxes
  • Clean with a diluted solution of mild, nonabrasive detergent or standard hospital cleaning supplies

Specifications

Product Type Glove Dispenser
Color White
Depth (English) 3.8 in.
Width (English) 5.6 in.
Height (English) 10 in.
Holds Gloves
Material Powder-coated Steel
Mounting Screw Mount
No. of Compartments 1
Product Style Top Loading
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.