Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

White Swan™ fundamentals™ Men's 30 Inch Consultation Lab Coat

Catalog No. 19048307B Shop All White Swan*Meta Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Small
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-048-307B Small
19-048-307E X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-048-307B Supplier White Swan™ Supplier No. 15103011S
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Stylish and comfortable lab coat features a two-piece back and notched lapel.

  • 65/35 Performance Poplin with Soil Release™
  • Notched lapel collar, long set-in sleeves
  • Three-button closure
  • Two piece back
  • Two roomy lower patch pockets and one chest pocket
  • Length: 30 in.
  • Color: White

Specifications

Product Type General Purpose Lab Coat
Size Small
Gender Men's
Material Polycotton
Color White
Closure Type Buttons
Disposable Reusable
Sterility Non-sterile
No. of Pockets 3
Collar Type Notched Lapel
Finish Soil Release
Size (English) Chest 34 to 36 in.
Size (English) Waist 28 to 30 in.
Size (Metric) Waist 71.1 to 76.2 cm
Item Description Button Front
Length (English) 30 in.
Length (Metric) 76.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.