Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

White Swan™ Jockey™ Royal Unisex One-Pocket Tops

Catalog No. 19042879 Shop All White Swan*Meta Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Size (English) Chest:
34 to 36 in.
42 to 44 in.
50 to 52 in.
Size:
Small
Large
2X-Large
Size (English) Waist:
28 to 30 in.
36 to 38 in.
44 to 46 in.
Size (Metric) Waist:
111.76 to 116.84 cm
71.12 to 76.2 cm
91.44 to 96.52 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Chest Size Size (English) Waist Size (Metric) Waist
19-042-879 50 to 52 in. 2X-Large 44 to 46 in. 111.76 to 116.84 cm
19-042-875 34 to 36 in. Small 28 to 30 in. 71.12 to 76.2 cm
19-042-877 42 to 44 in. Large 36 to 38 in. 91.44 to 96.52 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-042-879 Supplier White Swan™ Supplier No. 22000642X
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

  • Banded v-neck design
  • Front and back shoulder yoke detailing and top stitching
  • Side-seam hem vents for ease of movement
  • Length at Size Large = 28.5 in.

Specifications

Size 2X-Large
Material Polyester, Rayon, Spandex
Color Royal Blue
Neck Style V-neck
Construction Tri-blend multi-directional stretch fabric
No. of Pockets 1
Size (English) Chest 50 to 52 in.
Size (English) Waist 44 to 46 in.
Size (Metric) Waist 111.76 to 116.84 cm
Length (English) 28.5 in.
Length (Metric) 72.39 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.