Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

White Swan™ Meta fundamentals™ Ladies' 33 Inch Lab Coat

Catalog No. 19048311C Shop All White Swan*Meta Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
X-Small
Medium
Large
2X-Large
3X-Large
Size (English) Chest:
33 to 34 in.
37.5 to 39 in.
40.5 to 42.5 in.
48.5 to 50.5 in.
52.5 to 54.5 in.
Size (English) Hip:
34.5 to 35.5 in.
39 to 40.5 in.
42 to 44 in.
50 to 52 in.
54 to 56 in.
Size (English) Waist:
24 to 25 in.
28.5 to 30 in.
31.5 to 33.5 in.
39.5 to 41.5 in.
43.5 to 45.5 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Size (English) Hip Size (English) Waist
19-048-311C Medium 37.5 to 39 in. 39 to 40.5 in. 28.5 to 30 in.
19-048-311D Large 40.5 to 42.5 in. 42 to 44 in. 31.5 to 33.5 in.
19-048-311F 2X-Large 48.5 to 50.5 in. 50 to 52 in. 39.5 to 41.5 in.
19-048-311G 3X-Large 52.5 to 54.5 in. 54 to 56 in. 43.5 to 45.5 in.
19-048-311A X-Small 33 to 34 in. 34.5 to 35.5 in. 24 to 25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-048-311C Supplier White Swan™ Supplier No. 15000011M
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fashionable and functional lab coat features four button closure, notched lapel, and two larger sized lower pockets.

  • 65/35 Performance Poplin with Soil Release™
  • Four-button closure
  • One-piece back and sleeves
  • Pencil pocket stitch on the breast pocket. Made of a durable
  • Length: 33 in. (84cm)
  • Color: White

Specifications

Product Type General Purpose Lab Coat
Size Medium
Gender Women's
Material Polycotton
Color White
Closure Type Buttons
Disposable Reusable
Sterility Non-sterile
No. of Pockets 3
Collar Type Notched Lapel
Finish Soil Release
Size (English) Chest 37.5 to 39 in.
Size (English) Hip 39 to 40.5 in.
Size (English) Waist 28.5 to 30 in.
Size (Metric) Hip 99.06 to 102.8 cm
Size (Metric) Waist 72.39 to 76.2 cm
Length (English) 33 in.
Length (Metric) 84 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.