Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

White Swan™ Meta 6116 Unisex 40 Inch Lab Coats

Catalog No. p-27707 Shop All White Swan*Meta Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
White
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
18-999-942C White Medium
18-999-942B White Small
18-999-942D White Large
18-999-942A White X-Small
18-999-942E White X-Large
18-999-942F White 2X-Large
18-999-942G White 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 18-999-942C Supplier White Swan™ Supplier No. 6116 11 M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Long length lab coat features four pockets (one inside), hand access slits, and a two-piece back swing belt.

  • Not fluid resistant or antimicrobial
  • 4 pockets
  • Slits provide access to pants pockets
  • Made of 65% polyester, 35% cotton poplin
  • Three patch-style pockets on outside, plus one inside pocket
  • Button-front closure
  • Two-piece swing belt
  • Length: 40 in. (102 cm)
  • Washable
  • Tall and sizes up to 4X available upon request
  • Embroidery available upon request

Specifications

Product Type General Purpose Lab Coat
Size Medium
Gender Unisex
Material Polycotton
Color White
Closure Type Buttons
Disposable Reusable
Sterility Non-sterile
Style Long
No. of Pockets 4
Finish Soil Release
Size (English) Chest 38 to 40 in.
Size (English) Waist 32 to 34 in.
Size (Metric) Waist 81.2 to 86.3 cm
Length (English) 40 in.
Length (Metric) 102 cm
Construction Polyester, Cotton Poplin, Three Patch Style Pockets Outside, One Inside Pocket
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.